Zoro Homepage

Non-Illuminated Push Button, 30mm, Epoxy

  • Mfr # E34EB3-1X

  • Zoro # G5220031


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Green
Features
Passed a 600 Hour Salt Spray Test
Number of Operators
1
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EB3-1X
Zoro #
G5220031
UPC #
786680126529
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Height
1 in
Product Width
1 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
40 mm
Panel Cutout Diameter
30 mm
Overall Depth
1 in

Details

Item
Mushroom Head Push Button
Material
metal
Color
Green
Features
Passed a 600 Hour Salt Spray Test
Number of Operators
1
Action
Momentary
Basic Material
Metal
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Bezel
Epoxy Coated Metal Zinc Die Cast
Type of Operator
Extended Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Standards
CE
IP Rating
IP65
Legend
No Legend
Product Type
Push Button Operators
Bezel Material
Epoxy Coated Zinc Die Cast
Type
Mushroom
Contact configuration
1 NO-1 NC
Degree of protection
NEMA 13
Compliances
CE Marked
Series
E34
Operating Mode
Momentary
Lens Color
Green
Illumination
Non-illuminated
Product Name
Eaton E34 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
Head Color
Green
Push Button Style
Mushroom Head
Operator Voltage Rating - Maximum
120 V AC/DC
Operator Illumination
Non-Illuminated
AC Contact Rating
10 A @ 600 V
Operator Material
Metal
DC Contact Rating
2.5 A @ 250 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F

Description

Mushroom Head Push Button, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.