This item is Discontinued.

Eaton Non-Illuminated Selector Switch, 22mm, 2P C22-WRK-K10

Non-Illuminated Selector Switch, 22mm, 2P (Discontinued)

  • Mfr # C22-WRK-K10
  • Zoro # G6217391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-WRK-K10
Zoro #
G6217391
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Knob with 40 Degrees Rotation
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
No Cam
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Position
2
Bezel Material
Polycarbonate
Key Removal
No Key
Bezel Color
Silver
Switch Operation @ Position A
X
Includes
Assembled Pushbutton
Switch Operation @ Position B
X
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
NEMA Contact Rating Designation
A600
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A X, Switch Operation @ Position B X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.