Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 2NO/2NC

  • Mfr # HT8JKH3AF1Q1

  • Zoro # G4139511


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Momentary/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JKH3AF1Q1
Zoro #
G4139511
UPC #
782113728339
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
5.53 in
Overall Height
1.4 in
Overall Depth
5.53 in
Panel Cutout Diameter
30 mm
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
2NC, 2NO
Action
Momentary/Maintained
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome
Position
2
Bezel Color
Chrome
Key Removal
No Key
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
IP Rating
IP68
Switch Operation @ Position B
OXOX
Includes
Assembled Pushbutton
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/P600
Standards
CSA, UL Listed
Switch Operation @ Position A
XOXO
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Certifications
UL Listed
Actuator color
Black
Contact configuration
2 NO 2 NC
Enclosure
NEMA 12
Number Of Positions
2
Bezel
Chrome
Illumination
Non-illuminated
Actuator
Knob
Type
30.5 mm, Watertight/Oiltight-HT800
Operating mode
Momentary, maintained
Product Name
Eaton HT800 pushbutton
Switch Function @ 3rd Position
No Third Position
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Number of Positions
2
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Switch Function @ 1st Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
On
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A XOXO, Switch Operation @ Position B OXOX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.