Zoro Homepage

Non-Reversing Starters IEC 3P 32A 27VDC C 1NO

  • Mfr # XTAE032C10TD032

  • Zoro # G921853911


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Current AC
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTAE032C10TD032
Zoro #
G921853911
UPC #
782116864218
Country of Origin
Dominican Republic

Details

Number of Poles
3
Current AC
32 A

Description

EATON XT IEC ELECTRONIC MOTOR STARTER,FULL VOLTAGE NON-REVERSING IEC STARTER,32

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.