Nonfusible, Safety Switch, 600 V, 2P, Steel
- Mfr # DH366URK
- Zoro # G114239935
product price:Â
$
2,158.99
/ea
Key Features
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
600 A
Phase
Single
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH366URK
- Zoro #
- G114239935
- UPC #
- 78211320758
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3PST
- Current Rating
- 600 A
- Phase
- Single
- Enclosure Type
- NEMA 3R
- HP
- 500 HP @ 600 V
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
Description
480 to 600 VAC, 250 VDC, 600 A, 500 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.