Zoro Homepage

Nonfusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 1

  • Mfr # DG322UGB

  • Zoro # G8817925


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG322UGB
Zoro #
G8817925
UPC #
782113144306
Country of Origin
United States

Dimensions

Width
8.7 in
Depth
7.4 in
Height
10.9 in
Product Width
8.69 in
Product Length/Depth
7.38 in
Product Height
14.19 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Metallic / Non-Metallic
Metallic
IP Rating
20
Number of Poles
3
Material of Construction
Steel
NEMA Enclosure Type
1
Fusible / Nonfusible
Nonfusible
Number of Wires
4
Amps AC
60 A
Duty
General
Horsepower @ 240V AC
15 hp
NEMA Enclosure Rating
1
Horsepower @ 600V AC
Not Rated
Voltage Rating
240V
Fuse Configuration
Non-fusible
Product Name
Eaton general duty non-fusible safety switch
Certifications
UL Listed
Compliances
NEC 230.62 (C) Compliant Barrier

Description

The EATON - DG322UGB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch is designed to allow for quick disconnection of power systems, which may help mitigate potential electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 60 A, suggesting its compatibility with this amount of electrical current under normal operating conditions.
  • Certifications: It is UL Listed, an indication that it meets certain standards set by authoritative bodies like Underwriters Laboratories for industrial applications.
  • Contact Form: With a 3PST contact form, it indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified under 'General' duty which signifies its operational capacity suitable for standard applications.
  • Enclosure Type: NEMA 1 rated enclosure type indicates its ability to withstand environmental conditions like dust, water, corrosion and external ice formation.
  • Fuse Configuration & Protection Method: Non-fusible configuration implies absence of a fuse; however, proper usage within specified limits should aid in preventing electrical overloads.
  • Horsepower @ 240V AC: Designed to control and disconnect motor power up to 15 horsepower at a voltage of 240 Volts AC when used correctly
  • Housing Material & Construction Material : Made from steel which impacts durability and resistance to environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.