Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DH362UGK

  • Zoro # G8817715


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH362UGK
Zoro #
G8817715
UPC #
782113206004
Country of Origin
United States

Dimensions

Width
8.1 in
Depth
10 in
Height
15.9 in
Product Width
8.13 in
Product Height
15.88 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
IP Rating
20
Number of Wires
3
Number of Poles
3
Duty
Heavy
Amps AC
60 A
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
NEMA Enclosure Rating
1
Horsepower @ 600V AC
60 hp
Horsepower @ 480V AC
50 hp
Horsepower @ 240V AC
20 hp
Product Name
Eaton heavy duty non-fusible safety switch
Neutral
Not included
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Voltage Rating
600 V
Fuse Configuration
Non-fusible

Description

The EATON - DH362UGK is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is engineered for rapid disconnection of power, aiding in equipment maintenance and offering an additional layer of precaution during emergencies. It's part of the broader category of Electrical Supplies used by industry professionals.

  • Amps AC: This switch is rated to handle significant electrical loads within its specified range without exceeding its thermal limits.
  • Certifications: The UL Listed certification indicates that this switch has been tested according to established safety and quality standards. Performance may vary based on usage conditions.
  • Contact Form: The 3PST contact form indicates how many circuits it can control and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'Heavy' duty, indicating its suitability for heavy use in standard applications or specific environments.
  • Enclosure Type: NEMA 1 rating suggests the enclosure's compatibility with certain environmental conditions like dust, water, corrosion, and external ice formation.
  • Fuse Configuration & Protection Method: Its non-fusible design implies absence of a fuse while still having measures against electrical overloads within specified limits.
  • Horsepower Ratings @ Various Voltages: Rated for motor capacities up to 20 hp at 240V AC, 50 hp at 480V AC and 60 hp at 600V AC indicating potential suitability across various industrial applications depending on voltage needs
  • Housing Material & Construction Material : Constructed from steel which contributes towards overall durability under specific environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.