Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 3R

  • Mfr # DH361URK

  • Zoro # G8817697


product price: $377.09
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH361URK
Zoro #
G8817697
UPC #
782113205519
Country of Origin
United States

Dimensions

Width
8.1 in
Depth
10 in
Height
15.9 in
Product Height
15.81 in
Product Width
8.87 in
Product Length/Depth
9.89 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
20 HP
Voltage
600 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Fusible / Nonfusible
Nonfusible
Duty
Heavy
IP Rating
14
Number of Poles
3
Material of Construction
Galvanized Steel
Number of Wires
3
Metallic / Non-Metallic
Metallic
NEMA Enclosure Type
3R
Amps AC
30 A
Horsepower @ 240V AC
10 hp
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 480V AC
20 hp
Horsepower @ 600V AC
30 hp
Voltage Rating
600 V
Fuse Configuration
Non-fusible
Product Name
Eaton heavy duty non-fusible safety switch
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed

Description

The EATON - DH361URK is a Safety Disconnect Switch, an essential industrial electrical device that enables the interruption of electricity flow. This device is designed to be used in equipment maintenance and emergency situations. It does not guarantee a reduction in risk of electrical accidents during routine operations or unexpected events. The switch falls under the broader category of Electrical Supplies and is commonly used by industry professionals.

  • Amps AC: With a current rating of 30 A, this switch is rated to handle this amount under specified conditions.
  • Certifications: UL Listed certification indicates it has met certain standards for use in industrial applications.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled by this safety disconnect switch.
  • Duty: Classified as 'Heavy' duty, its classification suggests suitability for frequent use under normal operating conditions. Specific environmental factors should be considered separately.
  • Enclosure Type: NEMA 3R rated enclosure indicates that it meets certain standards against environmental factors like dust, water, corrosion and external ice formation. Actual performance may vary based on usage conditions.
  • Fuse Configuration & Protection Method: Non-fusible configuration implies absence of an internal fuse; safety measures against electrical overloads should be taken separately.
  • Horsepower @ 240V/480V/600V AC: It is designed to control motors with power outputs up to 10 hp at 240 Volts AC, up to 20 hp at 480 Volts AC, and up to 30 hp at 600 volts alternating current respectively.
  • Housing Material & Construction Material : Constructed from galvanized steel which may contribute towards durability and resistance under certain environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.