Shop EATON

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09G1ABA-R63/D
  • Zoro # G3354513

product price: 
$
842.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
9.0 to 45.0
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
15 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECX09G1ABA-R63/D
Zoro #
G3354513
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14.9 in
Height
8.5 in
Depth
10.1 in
Overall Width
6 in
Overall Depth
7.62 in
Overall Height
12.6 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Action
Nonreversing
Number of Poles
3
Amps AC
25.0 A
Includes
Start/Stop Push Button
Hz
50/60 Hz
Features
Start/Stop Push Button
Standards
cUL Listed, UL Listed
Series
XT
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
IP Rating
IP23
Horsepower @ Three Phase - 600V AC
20 hp
Minimum Overload Relay Current Setting
9 A
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
Operator Function
Start/Stop
Number of Auxillary Contacts
2
Coil Voltage
120V AC
Maximum Voltage Rating
690V AC
Phase
Three
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Starter Style
IEC
Mounting Style
Surface
Operator
Push Button
Trip Class
10A/10/20/30
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
4
Current AC
25 A
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.