This item is Discontinued.

Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1EBA-R63/A

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1EBA-R63/A
  • Zoro # G2978272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECX09C1EBA-R63/A
Zoro #
G2978272
UPC #
00786685607320
Country of Origin
United States

Dimensions

Width
14.9 in
Depth
10.1 in
Height
8.5 in
Length
14 IN
Size
9A max starter
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.6
Type
Non-combination non-reversing starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
1/2 hp
HP @ 3 Phase - 575V
3/4 hp
HP @ 3 Phase - 208V
2 hp
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
1 1/2 hp
Action
Nonreversing
Number of Poles
3
Amps AC
9.0 A
Standards
cUL Listed, UL Listed
Includes
Start/Stop Push Button
Hz
50/60
Features
Start/Stop Push Button
Enclosure
NEMA 1
Rating
IP23
Coil Voltage
208V AC
Actuator
START/STOP pushbuttons
Enclosure Material
Painted steel
Amperage Rating
9A
Overload Relay
0.33-1.65A electronic overload
Horsepower @ Three Phase - 480V AC
1/2 hp
Overload Protection Type
Electronic
IP Rating
IP23
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Single Phase - 120V AC
1/2 hp
Current AC
9 A
Horsepower @ Three Phase - 240V AC
3 hp
Series
XT
Operator
Push Button
Minimum Overload Relay Current Setting
0.33 A
Starter Style
IEC
Horsepower @ Three Phase - 208V AC
2 hp
Frequency
50/60 Hz
Operator Function
Start/Stop
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
3/4 hp
Number of Auxillary Contacts
2

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3/4 hp, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.