This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN0551EAA-R63/G

Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0551EAA-R63/G
  • Zoro # G3596476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0551EAA-R63/G
Zoro #
G3596476
UPC #
094714825424
Country of Origin
United States

Dimensions

NEMA Size
5
Depth
6.7 in
Width
9.84 in
Height
13.31 in
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
60 to 300A
Coil Volts
208V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
100 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
270
Number of Poles
3
HP @ 3 Phase - 480V
200 hp
Features
Solid State Overload Relay
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 208V
75 hp
Hz
60
Includes
Solid State Overload Relay
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
60 A
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
100 hp
Reversing Capability
Non-Reversing
Coil Voltage
208V AC
Horsepower @ Three Phase - 600V AC
200 hp
Series
Freedom
NEMA Enclosure Rating
1
IP Rating
IP20
Includes Auxiliary Contacts
Yes
Trip Class
10/20/30
Maximum Overload Relay Current Setting
300 A
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 480V AC
200 hp
Status Indicator
LED Indicator
Phase
Three
Starter Style
NEMA
Current AC
270 A
Mounting Style
Through Panel
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.