This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO ECN0531BAA-R63/E

Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0531BAA-R63/E
  • Zoro # G3729187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0531BAA-R63/E
Zoro #
G3729187
UPC #
786685451008
Country of Origin
United States

Dimensions

NEMA Size
3
Depth
8.03 in
Height
25.99 in
Width
11.66 in
Overall Depth
26.5 in
Overall Height
11 in
Overall Width
14.2 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
20 to 100A
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 1 Phase - 120V
7 1/2 hp
Hz
50/60
HP @ 3 Phase - 575V
50 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
15 hp
HP @ 3 Phase - 208V
25 hp
Includes
Solid State Overload Relay
Standards
UL E1491
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
20 A
Starter Style
NEMA
Coil Voltage
220/240V AC
Horsepower @ Three Phase - 600V AC
50 hp
Current AC
90 A
NEMA Enclosure Rating
1
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Series
Freedom
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 208V AC
25 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Single Phase - 240V AC
15 hp
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
7 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.