This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO ECN05A2AAA-R63/C

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A2AAA-R63/C
  • Zoro # G3616173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2AAA-R63/C
Zoro #
G3616173
UPC #
094714825790
Country of Origin
United States

Dimensions

NEMA Size
00
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
4 to 20A
Coil Volts
120V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
Hz
50/60
Includes
Solid State Overload Relay
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
3 hp
Features
Solid State Overload Relay
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
3 hp
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 480V AC
2 hp
Phase
Three
Mounting Postion
Horizontal, Vertical
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/30
Horsepower @ Single Phase - 120V AC
1/3 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 240V AC
1 hp
Status Indicator
LED Indicator
IP Rating
IP20
NEMA Enclosure Rating
3R
Current AC
9 A
Series
Freedom
Mounting Style
Through Panel
Minimum Overload Relay Current Setting
4 A
Coil Voltage
110/120V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.