This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN0532EAA-R63/E

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0532EAA-R63/E
  • Zoro # G3631661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0532EAA-R63/E
Zoro #
G3631661
UPC #
094714825103
Country of Origin
United States

Dimensions

NEMA Size
3
Height
29.1 in
Depth
8.47 in
Width
14.25 in
Overall Width
14.25 in
Overall Depth
8.47 in
Overall Height
29.1 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
20 to 100A
Coil Volts
208V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 1 Phase - 120V
7 1/2 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
15 hp
Hz
60
HP @ 3 Phase - 575V
50 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 208V
25 hp
Includes
Solid State Overload Relay
Horsepower @ Three Phase - 208V AC
25 hp
Coil Voltage
208V AC
Overload Protection Type
Electronic
Phase
Three
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 240V AC
30 hp
Trip Class
10/20/30
Mounting Postion
Horizontal, Vertical
Frequency
60 Hz
Series
Freedom
IP Rating
IP20
Number of Auxillary Contacts
2
NEMA Enclosure Rating
3R
Resistance Properties
Impact Resistant, Temperature Resistant
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Mounting Style
Through Panel
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Reversing Capability
Non-Reversing
Status Indicator
LED Indicator
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Current AC
90 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.