This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN05A2EAA-R63/B

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A2EAA-R63/B
  • Zoro # G3737763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2EAA-R63/B
Zoro #
G3737763
UPC #
094714825875
Country of Origin
United States

Dimensions

NEMA Size
00
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
1 to 5A
Coil Volts
208V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
HP @ 3 Phase - 208V
1 1/2 hp
Hz
60
Features
Solid State Overload Relay
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Current AC
9 A
Coil Voltage
208V AC
Includes Auxiliary Contacts
Yes
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
3 hp
Mounting Postion
Horizontal, Vertical
Status Indicator
LED Indicator
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Series
Freedom
NEMA Enclosure Rating
3R
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
Three
Maximum Overload Relay Current Setting
5 A
Frequency
60 Hz
Trip Class
10/20/30
Minimum Overload Relay Current Setting
1 A
Mounting Style
Through Panel
Starter Style
NEMA
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
1 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.