This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO ECN05A2EAA-R63/C

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A2EAA-R63/C
  • Zoro # G3630733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2EAA-R63/C
Zoro #
G3630733
UPC #
094714825882
Country of Origin
United States

Dimensions

NEMA Size
00
Height
13.31 in
Width
9.84 in
Depth
6.7 in
Overall Height
13.31 in
Overall Depth
6.7 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
4 to 20A
Coil Volts
208V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
Features
Solid State Overload Relay
Hz
60
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 208V
1 1/2 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Electronic
Resistance Properties
Impact Resistant, Temperature Resistant
Reversing Capability
Non-Reversing
Current AC
9 A
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Coil Voltage
208V AC
Series
Freedom
Maximum Overload Relay Current Setting
20 A
Phase
Three
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Style
Through Panel
NEMA Enclosure Rating
3R
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Postion
Horizontal, Vertical
Trip Class
10/20/30
Status Indicator
LED Indicator
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.