This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO ECN0532BAA-R63/E

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0532BAA-R63/E
  • Zoro # G3686873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0532BAA-R63/E
Zoro #
G3686873
UPC #
786685451602
Country of Origin
United States

Dimensions

NEMA Size
3
Width
14.25 in
Height
29.1 in
Depth
8.47 in
Overall Width
16 in
Overall Depth
31 in
Overall Height
11 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
20 to 100A
Coil Volts
240V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 1 Phase - 120V
7 1/2 hp
Features
Solid State Overload Relay
Includes
Solid State Overload Relay
Standards
UL E1491
HP @ 1 Phase - 230V
15 hp
HP @ 3 Phase - 575V
50 hp
Hz
50/60
HP @ 3 Phase - 208V
25 hp
Weight
46 lb
Includes Auxiliary Contacts
Yes
Series
Freedom
Maximum Overload Relay Current Setting
100 A
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
15 hp
NEMA Enclosure Rating
3R
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Current AC
90 A
Horsepower @ Three Phase - 240V AC
30 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
50 hp
Coil Voltage
220/240V AC
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 480V AC
50 hp
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
25 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.