This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO ECN05A2CAA-R63/C

Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A2CAA-R63/C
  • Zoro # G3716982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2CAA-R63/C
Zoro #
G3716982
UPC #
094714825851
Country of Origin
United States

Dimensions

NEMA Size
00
Depth
6.7 in
Height
13.31 in
Width
9.84 in
Overall Width
9.84 in
Overall Height
13.31 in
Overall Depth
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
4 to 20A
Coil Volts
480V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
Includes
Solid State Overload Relay
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Hz
50/60
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
3 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Trip Class
10/20/30
Horsepower @ Single Phase - 240V AC
1 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Status Indicator
LED Indicator
Current AC
9 A
Phase
Three
Frequency
50/60 Hz
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
4 A
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Coil Voltage
440/460V AC
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Style
Through Panel
Series
Freedom
NEMA Enclosure Rating
3R
Number of Auxillary Contacts
2
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 440/460V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.