This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO ECN0534AAA-R63/E

Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0534AAA-R63/E
  • Zoro # G3697513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0534AAA-R63/E
Zoro #
G3697513
UPC #
786685451626
Country of Origin
United States

Dimensions

NEMA Size
3
Depth
8.47 in
Width
14.25 in
Height
29.1 in
Overall Depth
31 in
Overall Height
11 in
Overall Width
16 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
20 to 100A
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 1 Phase - 120V
7 1/2 hp
Standards
UL E1491
Includes
Solid State Overload Relay
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
15 hp
Hz
50/60
Weight
46 lb
Reversing Capability
Non-Reversing
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Single Phase - 240V AC
15 hp
Current AC
90 A
Horsepower @ Three Phase - 600V AC
50 hp
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 240V AC
30 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
50 hp
Minimum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Series
Freedom
NEMA Enclosure Rating
4X
Starter Style
NEMA
Frequency
50/60 Hz
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.