This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO ECN0554AAA-R63/G

Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN0554AAA-R63/G
  • Zoro # G3663554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN0554AAA-R63/G
Zoro #
G3663554
UPC #
094714825516
Country of Origin
United States

Dimensions

NEMA Size
5
Depth
10.48 in
Height
47.85 in
Width
20 in
Overall Depth
10.48 in
Overall Height
47.85 in
Overall Width
20 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
60 to 300A
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
100 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
270
Number of Poles
3
HP @ 3 Phase - 480V
200 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
200 hp
Features
Solid State Overload Relay
HP @ 3 Phase - 208V
75 hp
Includes
Solid State Overload Relay
Hz
50/60
Reversing Capability
Non-Reversing
Resistance Properties
Impact Resistant, Temperature Resistant
Series
Freedom
Frequency
50/60 Hz
NEMA Enclosure Rating
4X
Phase
Three
IP Rating
IP20
Coil Voltage
110/120V AC
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
100 hp
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Three Phase - 480V AC
200 hp
Mounting Postion
Horizontal, Vertical
Current AC
270 A
Trip Class
10/20/30
Status Indicator
LED Indicator
Horsepower @ Three Phase - 208V AC
75 hp
Number of Auxillary Contacts
2
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
300 A
Minimum Overload Relay Current Setting
60 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.