This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO ECN05A4AAA-R63/A

Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A4AAA-R63/A
  • Zoro # G3602812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A4AAA-R63/A
Zoro #
G3602812
UPC #
094714825929
Country of Origin
United States

Dimensions

NEMA Size
00
Width
9.84 in
Depth
6.7 in
Height
13.31 in
Overall Width
9.84 in
Overall Height
13.31 in
Overall Depth
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
0.33 to 1.65A
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 208V
1 1/2 hp
Hz
50/60
Features
Solid State Overload Relay
Frequency
50/60 Hz
Mounting Style
Through Panel
Horsepower @ Single Phase - 240V AC
1 hp
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 600V AC
3 hp
Series
Freedom
Horsepower @ Three Phase - 480V AC
2 hp
Trip Class
10/20/30
Includes Auxiliary Contacts
Yes
Phase
Three
Horsepower @ Single Phase - 120V AC
1/3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Minimum Overload Relay Current Setting
0.33 A
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
1.65 A
Current AC
9 A
Coil Voltage
110/120V AC
Status Indicator
LED Indicator
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.