This item is Discontinued.

Eaton Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO ECN05A4AAA-R63/C

Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)

  • Mfr # ECN05A4AAA-R63/C
  • Zoro # G3606547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A4AAA-R63/C
Zoro #
G3606547
UPC #
094714825943
Country of Origin
United States

Dimensions

NEMA Size
00
Height
13.31 in
Width
9.84 in
Depth
6.7 in
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
4 to 20A
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
Hz
50/60
HP @ 3 Phase - 208V
1 1/2 hp
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Phase
Three
Mounting Style
Through Panel
Horsepower @ Single Phase - 240V AC
1 hp
Starter Style
NEMA
Number of Auxillary Contacts
2
IP Rating
IP20
Current AC
9 A
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 600V AC
3 hp
Trip Class
10/20/30
Status Indicator
LED Indicator
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
4 A
Series
Freedom
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
NEMA Enclosure Rating
4X
Coil Voltage
110/120V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.