Push Button Kit, NEMA, Red Push Button
Mfr # C600M201A
Zoro # G610108186
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Head Color
Red
Standards
UL Listed
Color
Red
Includes
Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Operator Function
Start/Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C600M201A
Zoro #
G610108186
UPC #
786680148378
Country of Origin
United States
Dimensions
NEMA Size
0, 00, 1, 1-3/4, 2
Product Length/Depth
4 in
Product Width
1 in
Product Height
4 in
Details
Item
Push Button Kit
Head Color
Red
Standards
UL Listed
Color
Red
Includes
Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Operator Function
Start/Stop
Starter Style
NEMA
Operator
Push Button
Compatible with Series
Freedom
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
Product Name
Eaton Freedom NEMA C600 kit
Certifications
UL Listed
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.