Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Other Contactors 4P 44A 24V 3Ph 40HP H Frame CE15HN4TB

Other Contactors 4P 44A 24V 3Ph 40HP H Frame (Discontinued)

  • Mfr # CE15HN4TB
  • Zoro # G014519311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15HN4TB
Zoro #
G014519311
UPC #
78211300812
Country of Origin
Dominican Republic

Details

Phase
3
Series
CE15
Reversing Capability
Non-Reversing
Coil Voltage
24V AC
Item
Definite Purpose Contactor
Number of Poles
4

Description

EATON XT IEC CONTACTOR, 44A, 24 VAC, 50-60 HZ, 44A, FRAME H, 140 MM, 50-60 HZ, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.