Zoro Homepage

Other Contactors 50A 240V EA

  • Mfr # XTCC050D10F

  • Zoro # G314519271


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
50 A
Terminal Connection Type
Screw
Phase
3
Coil Voltage
230V
Series
XTCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCC050D10F
Zoro #
G314519271
UPC #
15082940762
Country of Origin
Romania

Details

Full Load Current - Inductive
50 A
Terminal Connection Type
Screw
Phase
3
Coil Voltage
230V
Item
Definite Purpose Contactor
Series
XTCC

Description

85 kVAR 690 VAC 50/60 Hz 3-Phase, 230 VAC 50 Hz Coil, 50 A, 1NO, IP00, 55 MM D-Frame, Screw Terminal, IEC Capacitor Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.