Shop EATON
See all product information
Create Account
Other Contactors IEC 3P 10A 240V 600Hz
- Mfr # CE15BNS3JB
- Zoro # G814519252
product price:Â
$
96.55
/ea
Key Features
Mounts On
Steel Mounting Plate / Side Mount
Horsepower @ Three Phase - 240V AC
1.5 hp
Horsepower @ Three Phase - 480V AC
3 hp
Height
2.96 in
Width
1.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE15BNS3JB
- Zoro #
- G814519252
- UPC #
- 782114612057
- Country of Origin
- Dominican Republic
- Mounts On
- Steel Mounting Plate / Side Mount
- Horsepower @ Three Phase - 240V AC
- 1.5 hp
- Horsepower @ Three Phase - 480V AC
- 3 hp
- Mechanical Durability
- 3,000,000 Cycles
- Item
- IEC Contactor
- Coil Voltage
- 208V AC to 240V AC
- Number of Poles
- 3
- Number of Auxillary Contacts
- 1
- Hz
- 50/60 Hz
- Electrical Connection
- Screw Terminals
- Standards
- UL Listed, CSA Certified, IEC Rated, DIN VDE 0600, ISO 9000
- Auxiliary Contact Form
- 1 NO
- Reversing
- Non-reversing
Dimensions
- Height
- 2.96 in
- Width
- 1.80 in
- Depth
- 3.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.