Other Contactors ME Contactor 25A 600V 1NO 1NC 125VDC

  • Mfr # ME111C

  • Zoro # G014519137


product price:  $1,874.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
125V DC
Number of Poles
2
Series
ME
Full Load Current - Inductive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME111C
Zoro #
G014519137
UPC #
78211425633
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
125V DC
Number of Poles
2
Series
ME
Full Load Current - Inductive
25 A

Description

DC CONTACTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.