Shop SCHNEIDER ELECTRIC

Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO

  • Mfr # ZENL1111TQ
  • Zoro # G700948418

product price: 
$
11.99
/ea
Sold in multiples of 100 for $1,199.00

Key Features

Contact Form
1NO
Color
Black
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ip Degree of Protection
IP20 IEC 60529
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZENL1111TQ
Zoro #
G700948418
UPC #
3389110960341
Country of Origin
France

Dimensions

Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Blocks
Contact Form
1NO
Color
Black
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ip Degree of Protection
IP20 IEC 60529
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
Product Destination
for XB5 Ø 22 mm control and signalling units, for XAPS control station
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Device Short Name
ZENL
Electrical Composition Code
SR1 3 ), SR2 2 ), MR1 2 )
Mechanical Durability
10000000 cycles
Maximum Resistance Across Terminals
25 MOhm
Product or Component Type
contact block
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Operating Force
2.3 N NO changing electrical state
Mounting of Block
rear mounting
Operating Torque
0.05 N.m NO changing electrical state
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contacts Type And Composition
1 NO
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA IEC 60947-5-4
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Positive Opening
without
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Additional Information
mounting on integrated plate in the box
Range of Product
Harmony XAL, Harmony XAPS
Mounting Of Block
rear mounting
Ip Degree Of Protection
IP20 IEC 60529
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
contact block
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Screw Clamp Terminals
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Compatible Operator
Push Button, Selector Switch
Switch Action
Momentary/Late Break
Compatible with Series
XAL, XAPS
Compatible Series
XAL, XAPS
Wire Color
Black

Description

Contact Blocks, Contact Form 1NO, Color Black, Standards CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.