Zoro Homepage

Other Contactors Non-Reversing 3P 30A 120VDC EA

  • Mfr # XTCE015B10AD

  • Zoro # G014519120


product price: $73.55
/ea

Key Features

Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Phase
3
Series
XTCE
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE015B10AD
Zoro #
G014519120
UPC #
1508154788
Country of Origin
Romania

Details

Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Phase
3
Series
XTCE
Number of Poles
3
Coil Voltage
120V DC
Full Load Current - Inductive
30 A

Description

10 HP 460/575 VAC 3-Phase, 120 VDC Coil, 15 A, 3-Pole, 1NO, IP20, 45 MM B-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.