
Other Power Supplies DC Power Supply 2.5A 24V 50/60Hz 1Ph 60W
Mfr # PSG60E
Zoro # G621849740
product price:Â $51.19
/eaKey Features
Output Power - Rated
60 W
Phase
1
Input Frequency (Hz)
47 to 63 Hz
Input Voltage
85 to 264V AC
Mounting
DIN-Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSG60E
Zoro #
G621849740
UPC #
78668521542
Country of Origin
United States
Dimensions
Size
121 mm L x 32 mm W x 120.5 mm H
Details
Output Power - Rated
60 W
Phase
1
Input Frequency (Hz)
47 to 63 Hz
Input Voltage
85 to 264V AC
Mounting
DIN-Rail
Current - Output
2.5 A
Series
PSG
Standards
CSA
Connection
Screw Terminal
Output Voltage - Nominal
24V DC
Operating Temp. Range
-20 to 75 Deg C
Description
85 to 264 VAC 120 to 375 VDC 1.1 A Input, 1-Phase, 24 VDC 2.5 A Output, 60 W, DIN Rail Mount, Sensor Power Supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.