Shop EATON
See all product information
Create Account
Other Sensors and Switches
- Mfr # A2X1RPK
- Zoro # G416128562
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Contact Form
2NO-2NC
Connection Type
18 AWG Pigtail Lead
Mounting Location
Right/Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2X1RPK
- Zoro #
- G416128562
- UPC #
- 786679281666
- Country of Origin
- Dominican Republic
Details
- Contact Form
- 2NO-2NC
- Connection Type
- 18 AWG Pigtail Lead
- Mounting Location
- Right/Neutral
Description
2A-2B, 18 AWG Pigtail Lead Connection, Right/Neutral Mount, Circuit Breaker Auxiliary Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.