
Other Sensors and Switches Dimmer Switch 1P 120V 60Hz
Mfr # SUL06P-LA
Zoro # G815710153
product price: $23.08
/eaKey Features
Color - Motion Sensing and Dimming
Light almond
Switch Type - Motion Sensing and Dimming
Dimmer switch
Operating Temp.
-4 to 158 °F
Number of Gangs
2, 1, 3
Wiring Method
Back and side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUL06P-LA
Zoro #
G815710153
UPC #
3266475955
Country of Origin
China
Details
Color - Motion Sensing and Dimming
Light almond
Switch Type - Motion Sensing and Dimming
Dimmer switch
Operating Temp.
-4 to 158 °F
Number of Gangs
2, 1, 3
Wiring Method
Back and side
Voltage
120V
Grade
Residential
Description/Special Features
No neutral required
Description
EATON SLIDE DIMMER, 300W LED-600W HALOGEN, #14 -12 AWG, RESIDENTIAL/ LIGHT COMMERCIAL, FLUSH, 277V,64 HZ, MARK 10 FLOURESCENT, SINGLE-POLE, THREE-WAY, 1,2,3+,SINGLE-PHASE,BACK AND SIDE WIRE,POLYCARBONATE,300W - 600W,LIGHT ALMOND 319205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.