
Other Sensors and Switches EA
Mfr # C320KGS1
Zoro # G721850110
product price: $40.65
/eaKey Features
Contact Form
1NO
DC Contact Rating
0.55 A @ 250V
Terminals
Snap-On
AC Contact Rating
10 A @ 600V
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C320KGS1
Zoro #
G721850110
UPC #
78211341348
Country of Origin
United States
Details
Contact Form
1NO
DC Contact Rating
0.55 A @ 250V
Terminals
Snap-On
AC Contact Rating
10 A @ 600V
Standards
UL, CSA
Description
600 VAC, 10 A, 1NO, NEMA 00 to 2, Snap-On Terminal, Side Mount, Contactor Auxiliary Contact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.