Shop EATON
See all product information
Create Account
Outlet Boxes/Covers/Accessories, 50PK
- Mfr # TP588
- Zoro # G022984064
product price:Â
$
539.99
/pk of 50, $10.80/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Standards
UL
Overall Depth
4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP588
- Zoro #
- G022984064
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL
- Material
- Steel
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 4 in
Description
2-1/8" x 1-1/2" x 4", 10.3 Cu Inch, 11-Knockout, 1-Gang, Steel, Electrical Utility Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.