Shop EATON
See all product information
Create Account
Outlet Boxes/Covers/Accessories
- Mfr # TP292
- Zoro # G722984449
product price:Â
$
13.99
/ea
Key Features
Knockouts
9
Standards
UL 514A/B/C
Overall Depth
2-1/8 in
Material
Steel
Capacity
21.5 Cubic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP292
- Zoro #
- G722984449
- UPC #
- 786189102925
- Country of Origin
- United States
- Knockouts
- 9
- Standards
- UL 514A/B/C
- Material
- Steel
- Capacity
- 21.5 Cubic
- Box Shape
- Octagon
Dimensions
- Overall Depth
- 2-1/8 in
Description
4" x 2-1/8", 21.5 Cu Inch, 9-Knockout, Steel, Octagon, Electrical Outlet Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.