Shop EATON
See all product information
Create Account
Outlet Boxes/Covers/Accessories, 50PK
- Mfr # TP647
- Zoro # G022983975
product price:Â
$
12.25
/pk of 50, $0.25/ea
Key Features
Overall Depth
2-1/8 in
Capacity
8.5 Cu
Height
4 in
Overall Width
2-1/8 in
Knockouts
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP647
- Zoro #
- G022983975
- UPC #
- 786189106473
- Country of Origin
- India
- Capacity
- 8.5 Cu
- Knockouts
- 11
- Material
- Steel
- Number of Gangs
- 1
- Standards
- UL 514A/514B/514C
Dimensions
- Overall Depth
- 2-1/8 in
- Height
- 4 in
- Overall Width
- 2-1/8 in
Description
2-1/8" x 1-1/4" x 4", 8.5 Cu Inch, 11-Knockout, 1-Gang, Steel, Electrical Utility Outlet Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.