Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Outlets, 10PK 1107W-10-LW

Outlets, 10PK (Discontinued)

  • Mfr # 1107W-10-LW
  • Zoro # G916262889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107W-10-LW
Zoro #
G916262889
UPC #
032664761119
Country of Origin
United States

Details

Item
Duplex Straight Blade Receptacle
NEMA Receptacle Configuration
5-15R
Grounding
Grounded
Current Rating
15 A
Type - Plugs and Receptacles
Duplex
Number of Wires
3
Special Features
Impact Resistant
Voltage Rating
125 VAC
Housing Color
White
Number of Poles
2

Description

Eaton residential grade duplex receptacle, 10-pack, , #14-10 AWG, 15A, Flush, 125V, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Screw, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.