This item is Discontinued.

Eaton Outlets Duplex Receptacle 15A 125V Light Almond EA 1107LA-BX-LW

Outlets Duplex Receptacle 15A 125V Light Almond EA (Discontinued)

  • Mfr # 1107LA-BX-LW
  • Zoro # G516150302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1107LA-BX-LW
Zoro #
G516150302
UPC #
32664761096
Country of Origin
United States

Details

Item
Duplex Straight Blade Receptacle
Grounding
Grounded
Current Rating
15 A
Housing Color
Light Almond
NEMA Receptacle Configuration
5-15R
Voltage Rating
125 VAC
Special Features
Impact Resistant
Type - Plugs and Receptacles
Decorator Duplex

Description

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial/Residential, Flush, 125V, Side and push, Light almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.