This item is Discontinued.

Eaton Outlets GFCI Duplex Receptacle 15A 125V Light Almond EA Tamper Resistant TRAFGF15LA-BX-LW

Outlets GFCI Duplex Receptacle 15A 125V Light Almond EA Tamper Resistant (Discontinued)

  • Mfr # TRAFGF15LA-BX-LW
  • Zoro # G916129342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRAFGF15LA-BX-LW
Zoro #
G916129342
UPC #
032664765889
Country of Origin
China

Details

Current Rating
15 A
Grounding
GFCI
Housing Color
Light Almond
NEMA Receptacle Configuration
5-15R
Amps
15 A
Special Features
Tamper Resistant
Voltage
125 VAC
Type
Decorator Duplex

Description

Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.