Shop EATON

Overload Relay, 1NC/1NO, 4 A Min current, 20 A Max current

  • Mfr # XTOE020CCSS
  • Zoro # G0666732

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Frame Size
C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTOE020CCSS
Zoro #
G0666732
UPC #
786685437545
Country of Origin
Dominican Republic
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Standards
CE, CSA, UL Listed
Kit Required for Retrofit Mtg.
No
For Use With
Separate Mounting
Features
Advanced Monitoring and Protection of Motors Including - Phase Loss, Phase Imbalance(Selectable), and Motor Overload
Trip Class - Overload
10, 20, 30, 5
Number of Poles
3
Frame / Series / Class / Code
45mm
Sensing Method
Electronic
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Separate Mounting
Only
Starter Type
IEC
Type
Electronic overload relay
Certifications
CSA Certified
Mounting method
Separate
Compliances
CE Marked
Product Name
Eaton C440 electronic overload relay
Mounting Style
Separately Mounted
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Reset Type
Auto, Manual
Relay Style
IEC
Compatible with Series
XT Mini Contactors
Phase
Three
Minimum Operating Temperature
-13 Degrees F
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.