Zoro Homepage

Panelboard, 225A, 208Y/120V, 3 Phase

  • Mfr # PRL1X3225X42CS

  • Zoro # G112415195


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Amps
225A
Voltage
208Y/120V
Phase
3
Width
18.25 in
Depth
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL1X3225X42CS
Zoro #
G112415195
UPC #
786689363154
Country of Origin
Unknown

Dimensions

Width
18.25 in
Depth
6-1/2 in
Length
43.75 in

Details

Item
Panelboard
Amps
225A
Voltage
208Y/120V
Phase
3
Bus Material
Copper

Description

Item Dimensions: 43.75 in. x 18.25 in. x 6.5 (L x W x H)


  • •Geuine Eaton Manufacturing
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.