
PDU, Metered, Rack Mounted, 5-20R, L5-20P
Mfr # EMIT02-10
Zoro # G5328968
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Type
Metered, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMIT02-10
Zoro #
G5328968
UPC #
786685990194
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Details
Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
UL Listed
Input Voltage
120V AC
Phase
Single-phase
Outlet Type
5-20R
Form factor
1U
Wattage
1.92 kW
Mounting direction
Horizontal
Certifications
UL Listed
Input connection
L5-20P
Ethernet Interface
Yes
Frequency Rating
50-60 Hz
Circuit breaker
None
Operating Temperature
0° to 60°C (32° to 140°F)
Series
Metered Input
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.