Zoro Homepage

PDU, Rack Mounted, 5-15R, 5-15P, 10 ft., Black

  • Mfr # EPBZ86

  • Zoro # G5155553


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ86
Zoro #
G5155553
UPC #
743172038296
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Width
2.3 in
Depth
17.3 in
Dimensions
17.3 in D x 1.7 in H x 2.3 in W
Height
1.7 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 60950
Phase
1
Mounting Style
Horizontal Rackmount/1U
Hz
50/60 Hz
Circuit Breaker
No
Watts
1.44kW
NEMA Receptacle Configuration
(12) 5-15R
Max. Amps
12A
Voltage
100 to 127V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.