Polarized Retroreflective Photoelectric Sensor, Bare Wire, Straight, Cylindrical, Selectable Light On/Dark On, NPN and PNP
Mfr # 14101A6517
Zoro # G2447051
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
4.01"
Depth
0.47"
Features
Auto Reset Short Circuit
Electrical Connection
Bare Wire
Min. Object Size
Adjustable By Changing Gain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14101A6517
Zoro #
G2447051
UPC #
-
Country of Origin
Mexico
Dimensions
Width
4.01"
Depth
0.47"
Min. Object Size
Adjustable By Changing Gain
Length
2.64"
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
67 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Cable Length
2 m
Overall Height
18 mm
Product Height
.71 in
Product Width
.47 in
Product Length/Depth
2.2 in
Overall Diameter
18 mm
Overall Width
12 mm
Sensor Diameter
18 mm
Overall Depth
56 mm
Description
Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 4.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.