Zoro Homepage

Retroreflective Photoelectric Sensor, Dual Key Micro Connector, Cylindrical, Dark On, NPN

  • Mfr # E65-SMPR3-GDD

  • Zoro # G2931485


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
1.29"
Depth
1.63"
IP Rating
IP68, IP69K
Electrical Connection
Dual Key Micro Connector
Features
3 Years Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E65-SMPR3-GDD
Zoro #
G2931485
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.29"
Depth
1.63"
Diameter
18mm
Length
2.17"
Min. Object Size
Adjustable By Changing Gain
Overall Height
55 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
55 mm
Product Height
1.29 in
Product Width
1.63 in
Product Length/Depth
2.17 in
Minimum Object Size
Adjustable By Changing Gain
Overall Diameter
18 mm

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.