Through-Beam Photoelectric Sensor Receiver, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN and PNP
Mfr # 12102A6517
Zoro # G3263845
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width
3.46"
Depth
0.47"
Diameter
18mm
Electrical Connection
Bare Wire
Body Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12102A6517
Zoro #
G3263845
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3.46"
Depth
0.47"
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
66 mm
Length
2.60"
Cable Length
2 m
Overall Height
44 mm
Product Length/Depth
.47 in
Product Height
1.75 in
Product Width
.71 in
Minimum Object Size
6.35mm Dia.
Overall Width
18 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Depth
12 mm
Description
Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 24 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.