Diffuse Photoelectric Sensor, Dual Key Micro Connector, Straight, Cylindrical, Selectable Light On/Dark On, NPN
Mfr # 13100AQD03
Zoro # G0344617
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Width
3.02"
Depth
0.47"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Operating Temp. Range
-40 Degrees to 70 Degrees C
Sensing Method
Diffuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13100AQD03
Zoro #
G0344617
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3.02"
Depth
0.47"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length
2.20"
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
56 mm
Overall Height
18 mm
Product Width
.47 in
Product Height
.71 in
Product Length/Depth
2.2 in
Overall Width
12 mm
Overall Depth
56 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Description
Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.