Diffuse Photoelectric Sensor, Bare Wire, Straight, Cylindrical, Selectable Light On/Dark On, NPN and PNP

  • Mfr # 13104A6517

  • Zoro # G1997502


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Width
3.46"
Depth
0.47"
Response Time
1 msec
Length - Cylindrical Photoelectric Sensor
66 mm
Length
2.60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13104A6517
Zoro #
G1997502
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.46"
Depth
0.47"
Length - Cylindrical Photoelectric Sensor
66 mm
Length
2.60"
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Diameter - Cylindrical Photoelectric Sensor
18 mm
Cable Length
2 m
Overall Height
51 mm
Product Length/Depth
158.75 mm
Sensor length
66 mm
Wavelength of the sensor
0 nm
Wire size
22
Product Width
133.35 mm
Light dot size
0 mm²
Product Height
50.8 mm
Overall Depth
159 mm
Sensor Diameter
18 mm
Overall Width
133 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Response Time
1 msec
Max. Load Current
250 mA
Standards
CE, CSA C22.2 No.14, CSA, CSA 3211-07, CSA 50513, cUL Recognized, IEC/EN 60947-5-2, UL 508, UL NRKH, UL NRKH7, UL E117028, UL Listed
Max. Sensing Distance
50mm
Operating Temp. Range
-40 Degrees to 70 Degrees C
IP Rating
IP69K
Body Material
Polyurethane
Response Time (ms)
1
Features
Auto Reset Short Circuit
Operating Frequency
500 Hz
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Power Requirement
10 to 30VDC
Max. Sensing Distance - Cylindrical Photoelectric Sensor
50 mm
Light Source
Red LED
Sensing Method
Diffuse
Electrical Connection
Bare Wire
Enclosure Material
Polyurethane foam (RIM)
Triangulation
Background fade-out
Output current (mA) - max
250 mA
Load current
Max. 250 mA (Ie, NPN, 120 > 50°C)
Contact Rating
100 mA PNP, 250 mA NPN at 10-30 Vdc
Switching distance - max
50 mm
Voltage rating - max
30 V
Number of outputs (semiconductor with signaling function)
2
Switching Frequency
500 Hz
Transmission range of the safety field
0 m
Shock Resistance
100 g, Mechanical, Shock duration 3 ms
Input voltage
10-30 Vdc
Cable sheath material
Polyvinyl chloride (PVC)
Cable type
Polyvinyl Chloride (PVC)
Fitted with
Background suppression (Perfect Prox)
Switching voltage of OSSD at state high
30 V
Number of outputs (protected semiconductor)
0
Operational current (Ib) in the switched state at 24 V DC
30 A
Rated control supply voltage (Us) at AC, 60 Hz - max
0 V
Rated switching distance (Sn)
50 mm
LED indicator
Output ON
Switch function type
Programmable/configurable
Switching output type
PNP
Enclosure type
Cylinder, screw-thread
Rated control supply voltage (Us) at DC - min
10 V
Type
Optical sensors
Rated control supply voltage (Us) at AC, 50 Hz - min
0 V
Contact configuration
NPN and PNP open collector
Rated control supply voltage (Us) at AC, 60 Hz - min
0 V
Optical surface material
Plastic
Operation agent-safety class
Safety class 2
Reflector distance - min
0 mm
Functions
Protection against polarity reversal
Ambient operating temperature - max
70°C
Rated control supply voltage (Us) at AC, 50 Hz - max
0 V
Number of contact energized outputs with signalling function
0
Ambient operating temperature - min
-40°C
Output current at protected output - max
0 mA
Rated control supply voltage (Us) at DC - max
30 V
Sensor material
Insulated material
Number of outputs (protected contact energized)
0
Voltage type
DC
Protection
Auto reset short circuit
Maximum DC current
100 mA PNP, 250 mA NPN
Sensing mode
Light-/dark switching
Sensing Distance - Minimum
10 mm
Style
Cylindrical
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-40 Degrees F
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Sensing Distance - Maximum
50 mm
Orientation
Straight
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
DC Voltage Rating
10-30V DC
Output Circuit Type
NPN and PNP
Series
E58
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
250 mA

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.