Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN and PNP

  • Mfr # 13104RQD07

  • Zoro # G1564717


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Light Source
Red LED
Length - Cylindrical Photoelectric Sensor
77 mm
Response Time (ms)
1
Diameter - Cylindrical Photoelectric Sensor
18 mm
Operating Frequency
500 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13104RQD07
Zoro #
G1564717
UPC #
-
Country of Origin
Mexico

Dimensions

Length - Cylindrical Photoelectric Sensor
77 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Overall Height
18 mm
Product Width
.47 in
Product Height
.71 in
Product Length/Depth
3.02 in
Overall Diameter
18 mm
Overall Width
12 mm
Overall Depth
77 mm
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor
Light Source
Red LED
Response Time (ms)
1
Operating Frequency
500 Hz
Max. Load Current
250 mA
Features
Auto Reset Short Circuit
Response Time
1 msec
Electrical Connection
M12
Sensing Method
Diffuse
Operating Temp. Range
-40 Degrees to 70 Degrees C
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Max. Sensing Distance - Cylindrical Photoelectric Sensor
50 mm
Body Material
Polyurethane
Standards
cUL Listed, UL Listed
IP Rating
IP69K
Contact Rating
100 mA PNP, 250 mA NPN at 10-30 Vdc
Protection
Auto reset short circuit
Maximum DC current
100 mA PNP, 250 mA NPN
LED indicator
Output ON
Input voltage
10-30 Vdc
Contact configuration
NPN and PNP open collector
Enclosure Material
Polyurethane foam (RIM)
Series
Comet
Number of Pins
4
Orientation
Right Angle
Sensing Distance - Maximum
50 mm
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
DC Voltage Rating
10-30V DC
Output Circuit Type
NPN and PNP
Operating Temperature - Minimum
-40 Degrees F
Switching Frequency
500 Hz
Load Current - Maximum
250 mA
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Infrared
Sensing Distance - Minimum
10 mm
Electrical Installation Type
Direct Connector

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.