Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC Aluminum, NEMA 3R Enclosure
- Mfr # HBL13R90
- Zoro # G800702033
product price:Â
$
60.95
/ea
Key Features
Current Rating
30 A
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Length
5.52 in
Width
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL13R90
- Zoro #
- G800702033
- UPC #
- 783585016962
- Country of Origin
- United States
Dimensions
- Length
- 5.52 in
- Width
- 4.4 in
- Height
- 3.3 in
- Dimensions
- 5.52 in x 4.4 in x 3.3 in
Details
- Current Rating
- 30 A
- Environment
- Indoor/Outdoor
- Enclosure Type
- NEMA 3R
- Type
- Enclosures without Switch
- Series
- Non-Fused
- Voltage
- 600V AC
- Amps
- 30 A
- Application
- For 30A Switches
- Switch Type
- NEMA 3R Metallic Enclosure Only
- Listing and Certifications
- UL Listed and CSA Certified
- Wiring Style
- Back and Side Wired
- Product Type
- motor-controllers
- Operating Temperatures
- Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Style
- Standard Duty
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A600V AC Aluminum, NEMA 3R Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.